Skip Content
WELD CURTAIN YELLOW TRANS 6FTX6FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN YELLOW TRANS 6FTX6FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR334-6X6
  • Mfr. Model # 334-6X6
  • UNSPSC # 13102030
  • CATALOGUE PAGE # 835
  • Shipping Weight 3.5 lbs

Product Details

Protect-O-Screen(R) replacement curtain. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Yellow Transparent Vinyl Curtain 14 mil
  • Features Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished Hems
  • Standards California Fire Marshal Approved
  • Withstand Temp. 150 Degrees F
  • Material Weight 13 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Protective Material Transparent Vinyl
  • Protective Thickness 0.014"
  • Welding Protection Sub-Category Curtains
  • Protective Height 6 ft.
  • Protective Width 6 ft.
  • Protective Color Yellow

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list