Skip Content
WELD CURTAIN WALL 6W X 9H FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN WALL 6W X 9H FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31420
  • Mfr. Model # 31420
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.0 lbs

Product Details

Welding curtains block 100% UV light and help contain welding sparks, fumes, and contaminants. Equipped with 14-mil thick, 64 in weldview PVC middle window section and 14 oz. solid vinyl top and bottom panels, weld curtains glide on a simple-to-install track and roller system.

Technical Specs

  • Item Wall Partition
  • Features Welding Curtains Block 100% UV Light and Help Contain Welding Sparks, Fumes, and Contaminants, Equipped With 14-mil Thick, 64 in Weldview PVC Middle Window Section and 14 oz. Solid Vinyl Top and Bottom Panels, Weld Curtains Glide on a Simple-To-Install Track and Roller System
  • Colour White/Yellow Weldview/Black
  • Includes Curtain, Track, Brackets, and Rollers
  • Height 9 ft.
  • Material PVC AND VINYL
  • Width 6 ft.
  • Thickness 14 mil
  • Withstand Temp. 0 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list