Skip Content
WELD CURTAIN WALL 24W X 12W FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN WALL 24W X 12W FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31430
  • Mfr. Model # 31430
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Product Details

Welding curtains block 100% UV light and help contain welding sparks, fumes, and contaminants. Equipped with 14-mil thick, 64 in weldview PVC middle window section and 14 oz. solid vinyl top and bottom panels, weld curtains glide on a simple-to-install track and roller system.

Technical Specs

  • Item Wall Partition
  • Features Welding Curtains Block 100% UV Light and Help Contain Welding Sparks, Fumes, and Contaminants, Equipped With 14-mil Thick, 64 in Weldview PVC Middle Window Section and 14 oz. Solid Vinyl Top and Bottom Panels, Weld Curtains Glide on a Simple-To-Install Track and Roller System
  • Colour White/Yellow Weldview/Black
  • Height 12 ft.
  • Includes Curtain, Track, Brackets, and Rollers
  • Withstand Temp. 0 Degrees F - 150 Degrees F
  • Material PVC and Vinyl
  • Thickness 14 mil
  • Width 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list