Skip Content
WELD CURTAIN WALL 12W X 9H FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN WALL 12W X 9H FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31424
  • Mfr. Model # 31424
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.0 lbs

Product Details

Welding curtains block 100% UV light and help contain welding sparks, fumes, and contaminants. Equipped with 14-mil thick, 64 in weldview PVC middle window section and 14 oz. solid vinyl top and bottom panels, weld curtains glide on a simple-to-install track and roller system.

Technical Specs

  • Item Wall Partition
  • Features Welding Curtains Block 100% UV Light and Help Contain Welding Sparks, Fumes, and Contaminants, Equipped With 14-mil Thick, 64 in Weldview PVC Middle Window Section and 14 oz. Solid Vinyl Top and Bottom Panels, Weld Curtains Glide on a Simple-To-Install Track and Roller System
  • Colour White/Yellow Weldview/Black
  • Height 9 ft.
  • Includes Curtain, Track, Brackets, and Rollers
  • Material PVC AND VINYL
  • Width 12 ft.
  • Thickness 14 mil
  • Withstand Temp. 0 Degrees F - 150 Degrees F

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List