Skip Content
WELD CURTAIN WALL 12W X 10H FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN WALL 12W X 10H FT

GOFFS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GOF31425
  • Mfr. Model # 31425
  • UNSPSC # 11162105
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.0 lbs

Product Details

Welding curtains block 100% UV light and help contain welding sparks, fumes, and contaminants. Equipped with 14-mil thick, 64 in weldview PVC middle window section and 14 oz. solid vinyl top and bottom panels, weld curtains glide on a simple-to-install track and roller system.

Technical Specs

  • Item Wall Partition
  • Features Welding Curtains Block 100% UV Light and Help Contain Welding Sparks, Fumes, and Contaminants, Equipped With 14-mil Thick, 64 in Weldview PVC Middle Window Section and 14 oz. Solid Vinyl Top and Bottom Panels, Weld Curtains Glide on a Simple-To-Install Track and Roller System
  • Includes Curtain, Track, Brackets, and Rollers
  • Withstand Temp. 0 Degrees F - 150 Degrees F
  • Protective Material Transparent PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list