Skip Content
WELD CURTAIN PVC 75 WX5 FT. H GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN PVC 75 WX5 FT. H GRAY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN54
  • Mfr. Model # 22RN54
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 834
  • Shipping Weight 44.0 lbs

Technical Specs

  • Item Welding Curtain Roll
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on One Side
  • Features This Welding Curtain can Help to Enclose Robotic Welding Cells and Other Welding Work Areas. it Allows You to Create a Customized, Enclosed Area to Protect Personnel and Equipment From Welding Sparks, Spatter, and Slag
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • Welding Protection Sub-Category Curtains
  • Protective Thickness 0.014"
  • Protective Material Transparent PVC
  • Protective Width 75 ft.
  • Protective Color Gray
  • Protective Height 5 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list