WELD CURTAIN PVC 6 WX4 FT. H YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD CURTAIN PVC 6 WX4 FT. H YELLOW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN56
  • Mfr. Model # 22RN56
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Item Welding Curtain
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 1000 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent PVC
  • Protective Thickness 0.014"
  • Protective Height 4 ft.
  • Protective Width 6 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list