Skip Content
WELD CURTAIN PVC 6 WX4 FT. H RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD CURTAIN PVC 6 WX4 FT. H RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN59
  • Mfr. Model # 22RN59
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Item Welding Curtain
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent PVC
  • Protective Height 4 ft.
  • Protective Thickness 0.014"
  • Protective Width 6 ft.
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list