WELD CURTAIN KIT PVC 6 WX6FT. H RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD CURTAIN KIT PVC 6 WX6FT. H RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN72
  • Mfr. Model # 22RN72
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.28 lbs

Technical Specs

  • Includes 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • Item Welding Screen
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Withstand Temp. 1000 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Protective Material Transparent PVC
  • Protective Thickness 0.014"
  • Welding Protection Sub-Category Screens
  • Protective Height 6 ft.
  • Protective Color Red
  • Protective Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list