WELD CURTAIN KIT PVC 4 WX6 FT. H YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD CURTAIN KIT PVC 4 WX6 FT. H YW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN68
  • Mfr. Model # 22RN68
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.07 lbs

Technical Specs

  • Includes 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • Item Welding Screen
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Withstand Temp. 1000 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Protective Material Transparent PVC
  • Protective Height 6 ft.
  • Protective Thickness 0.014"
  • Protective Width 4 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list