WELD CURTAIN GRAY TRANS 6FTX8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD CURTAIN GRAY TRANS 6FTX8FT

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR332-6X8
  • Mfr. Model # 332-6X8
  • UNSPSC # 13102030
  • CATALOGUE PAGE # 835
  • Shipping Weight 6.0 lbs

Product Details

Protect-O-Screen(R) replacement curtain. Welding screens protect workers, material, and equipment from the hazards of welding spark, spatter and UV flash. Protect-O-Screen(R) is a versatile, free-standing screen that can be used individually or can be joined together to form multi-panel enclosures.

Technical Specs

  • Item Gray Transparent Vinyl Curtain 14 mil
  • Includes Stand Not Included
  • Features Tinted Transparent Protects From Harmful Uv Rays and Sparks for The Casual Viewer Or Passerby, Reduces The Visible Flash and Allows Light Into The Work Area, Finished Hems
  • Standards California Fire Marshal Approved
  • Withstand Temp. 150 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Welding Protection Sub-Category Curtains
  • Protective Material Transparent Vinyl
  • Material Weight 13 oz./sq. yd.
  • Protective Height 8 ft.
  • Protective Thickness 0.014"
  • Protective Width 6 ft.
  • Protective Color Gray

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list