WELD COVER E2 WHT FM PA200 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD COVER E2 WHT FM PA200

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONPA231E01
  • Mfr. Model # PA231E01
  • UNSPSC # 46182007
  • CATALOGUE PAGE # 2556
  • Shipping Weight 3.0 lbs

Product Details

A system of three different alarms, (audible, visual and vibration), will alert the user at 10% remaining battery life, increase to a continuous audible alarm at 5%, plus alarm when filters are blocked or clogged. The audible alarm is located near the breathing tube so sound will travel to the workers' zone of hearing. An additional vibratory alarm also goes off. The third alarm is a LED light.

Technical Specs

  • Item Primair FM 200 E2 Style Hard Hat, Hood with Knit Neck Seal and Carbtex FR Cover

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list