Skip Content
WELD BOOTH KIT PVC 8 WX6 FT. H YW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BOOTH KIT PVC 8 WX6 FT. H YW

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RP07
  • Mfr. Model # 22RP07
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 79.5 lbs

Technical Specs

  • Item Welding Booth Kit
  • Includes (4) Curtains, 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • Grommet Placement 12" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Features Front Door Is Curtain. Other Three Sides Are fixed
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Withstand Temp. 1000 Degrees F
  • Protective Material Transparent PVC
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Protective Width 8 ft.
  • Protective Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list