Skip Content
WELD BOOTH KIT PVC 8 WX6 FT. H RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BOOTH KIT PVC 8 WX6 FT. H RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RP05
  • Mfr. Model # 22RP05
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Includes (4) Curtains, 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • Item Welding Booth Kit
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Features Front Door Is Curtain. Other Three Sides Are fixed
  • Withstand Temp. 1000 Degrees F
  • Material Weight 13 oz./sq. yd.
  • Welding Protection Sub-Category Screens
  • Protective Thickness 0.014"
  • Protective Material Transparent PVC
  • Protective Width 8 ft.
  • Protective Height 6 ft.
  • Protective Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list