WELD BOOTH KIT PVC 6 WX6 FT. H RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD BOOTH KIT PVC 6 WX6 FT. H RED

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RP04
  • Mfr. Model # 22RP04
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Includes (4) Curtains, 1" Round Tube Steel Curtain Frame, Snap Locks, Nylon Ties, Steel Rings
  • Item Welding Booth Kit
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Features Front Door Is Curtain. Other Three Sides Are fixed
  • Withstand Temp. 1000 Degrees F
  • Welding Protection Sub-Category Screens
  • Material Weight 13 oz./sq. yd.
  • Protective Thickness 0.014"
  • Protective Height 6 ft.
  • Protective Color Red
  • Protective Width 6 ft.
  • Protective Material Transparent PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list