Skip Content
WELD BLANKET FIBERGLASS 10X6FT BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BLANKET FIBERGLASS 10X6FT BK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN90
  • Mfr. Model # 22RN90
  • UNSPSC # 23171528
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.51 lbs

Technical Specs

  • Item Welding Blanket
  • Withstand Temp. 1,000 Degrees F
  • Material Weight 28 oz./sq. yd.
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 24" Centers on Four Sides
  • Protective Material Acrylic Coated Fiberglass
  • Welding Protection Sub-Category Blankets
  • Protective Thickness 0.051"
  • Protective Width 10 ft.
  • Protective Color Black
  • Protective Height 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list