Skip Content
WELD BLANKET FIBER 6 WX6FT.H WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BLANKET FIBER 6 WX6FT.H WH

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN81
  • Mfr. Model # 22RN81
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 832
  • Shipping Weight 9.9 lbs

Technical Specs

  • Item Welding Blanket
  • Withstand Temp. 1000 Degrees F
  • Material Weight 32 oz./sq. yd.
  • Grommet Placement 24" Centers on Four Sides
  • With Grommet / Without Grommet With Grommet
  • Features This Welding Curtain can Help to Enclose Robotic Welding Cells and Other Welding Work Areas. it Allows You to Create a Customized, Enclosed Area to Protect Personnel and Equipment From Welding Sparks, Spatter, and Slag
  • Welding Protection Sub-Category Blankets
  • Protective Material Uncoated Fiberglass
  • Protective Thickness 0.080"
  • Protective Height 6 ft.
  • Protective Width 6 ft.
  • Protective Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list