WELD BLANKET FIBER 10 WX10FT.H TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WELD BLANKET FIBER 10 WX10FT.H TAN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW22RN97
  • Mfr. Model # 22RN97
  • UNSPSC # 23171528
  • CATALOGUE PAGE # 832
  • Shipping Weight 13.1 lbs

Technical Specs

  • Item Welding Blanket
  • Material Weight 18 oz./sq. yd.
  • Withstand Temp. 1,000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 24" Centers on Four Sides
  • Protective Thickness 0.035"
  • Protective Material Uncoated Fiberglass
  • Protective Width 10 ft.
  • Welding Protection Sub-Category Blankets
  • Protective Height 10 ft.
  • Protective Color Tan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list