Skip Content
WELD BLANKET 35 OZ. VERMICULITE CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BLANKET 35 OZ. VERMICULITE CTD

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR387-6X8
  • Mfr. Model # 387-6X8
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 832
  • Shipping Weight 13.05 lbs

Product Details

Z-Flex Plus(TM) vermiculite coated fiberglass welding blanket. Provides heavy-duty protection against spark and spatter. The vermiculite coating provides abrasion resistance and added burn through protection. 35 oz. blankets have a temperature rating of 1,200 Degrees F. Grommeted on all four sides.

Technical Specs

  • Features 35 oz. Tan Vermiculite Coated Fiberglass, Protects Against Sparks, Spatter, and Slag, Grommeted on All Four Sides, 24" Apart, FM Approved
  • Colour Tan
  • Height 6 ft.
  • Material Fiberglass
  • Item Z-Flex Plus(TM) - 35 oz. Tan Vermiculite Coated Fiberglass Welding Blanket
  • Thickness 0.080"
  • Width 6 ft.
  • Withstand Temp. 1200 Degrees F
  • Includes 6x8 Blanket
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet With Grommet
  • Welding Protection Sub-Category Blankets
  • Grommet Placement 24" Centers on Four Sides
  • Material Weight 32 oz./sq. yd.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List