Skip Content
WELD BLANKET 35 OZ. VERMICULITE CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BLANKET 35 OZ. VERMICULITE CTD

STEINER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNR387-6X6
  • Mfr. Model # 387-6X6
  • UNSPSC # 23271718
  • CATALOGUE PAGE # 832
  • Shipping Weight 10.0 lbs

Product Details

Z-Flex Plus(TM) vermiculite coated fiberglass welding blanket. Provides heavy-duty protection against spark and spatter. The vermiculite coating provides abrasion resistance and added burn through protection. 35 oz. blankets have a temperature rating of 1,200 Degrees F. Grommeted on all four sides.

Technical Specs

  • Features 35 oz. Tan Vermiculite Coated Fiberglass, Protects Against Sparks, Spatter, and Slag, Grommeted on All Four Sides, 24" Apart, FM Approved
  • Item Z-Flex Plus(TM) - 35 oz. Tan Vermiculite Coated Fiberglass Welding Blanket
  • Withstand Temp. 1200 Degrees F
  • Includes 6x6 Blanket
  • Standards ANSI FM 4950
  • With Grommet / Without Grommet With Grommet
  • Material Weight 32 oz./sq. yd.
  • Welding Protection Sub-Category Blankets
  • Grommet Placement 24" Centers on Four Sides
  • Protective Material Uncoated Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list