Skip Content
WELD BACKING TAPE 200A 1.12IN CTR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WELD BACKING TAPE 200A 1.12IN CTR

AQUASOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AQUAFBT2.5-200
  • Mfr. Model # AFBT2.5-200
  • UNSPSC # 23270000
  • CATALOGUE PAGE # 815
  • Shipping Weight 6.2 lbs

Technical Specs

  • Length 82 ft.
  • Item Fiberglass Backing Tape
  • Type Roll

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list