Skip Content
WEIGHT500MGX1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WEIGHT500MGX1MG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA290-00
  • Mfr. Model # 290-00
  • UNSPSC # 41111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item Calibration Weight Set
  • Material Stainless Steel
  • Number of Pieces 12
  • Includes 500 mg, 100 mg, 50 mg, 10 mg, 5 mg, 1 mg, (2) 200 mg, 20 mg, 2 mg, Case, Forceps
  • Class 4
  • Calibration Certificate Not Included
  • Nominal Mass 500 to 1 mg
  • Compliance ASTM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list