Skip Content
WEIGHT100GX1MG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHT100GX1MG

OHAUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OHA292-01
  • Mfr. Model # 292-01
  • UNSPSC # 41111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Item Calibration Weight Set
  • Material Stainless Steel
  • Includes 100 g, 50 g, 30 g, 20 g, 10 g, 5 g, 3 g, 2 g, 1 g, 500 mg, 100 mg, 50 mg, 10 mg, 5 mg, 1 mg, (2) 200 mg, 20 mg, 2 mg, Case, Forceps
  • Number of Pieces 21
  • Calibration Certificate Not Included
  • Class 4
  • Compliance ASTM
  • Nominal Mass 100g to 1mg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list