Skip Content
WEIGHING SCALE,SS PLTFRM,75KG/165 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WEIGHING SCALE,SS PLTFRM,75KG/165 L

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DG40
  • Mfr. Model # 8DG40
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.9 lbs

Technical Specs

  • Capacity 75kg/165 lb.
  • Includes Indicator, Platform, RS232, AC Adapter
  • Item Bench Scale
  • Overall Height 2"
  • Overall Length 8-7/10"
  • Overall Width 11-4/5"
  • Standards CE, UL, CSA
  • Application Modes Weighing, Animal, Dynamic Weighing
  • Power Unit AC Adapter (Included) or (6) AA Batteries (Not Included)
  • Weighing Surface Width 11-7/8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Weighing Surface Depth 11-7/8"
  • Scale Display LCD
  • Scale Connection Ports Bidirectional RS-232
  • Scale Sub-Category Food Scale
  • Weighing Units g
  • Scale Item Platform Bench Scale
  • Scale Readability 20g
  • Housing Material Stainless Steel
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list