Skip Content
WEIGHING SCALE,SS PLTFRM,6000G/12 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WEIGHING SCALE,SS PLTFRM,6000G/12 L

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MVR3
  • Mfr. Model # 8MVR3
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.75 lbs

Technical Specs

  • Capacity 6000g/12 lb.
  • Item Portion Control Scale
  • Overall Height 4-2/7"
  • Includes AC Adapter, Rechargeable Battery
  • Housing Material Plastic
  • Overall Length 10"
  • Overall Width 9-4/5"
  • Power Unit Battery and AC Adapter
  • Standards CE, UL, CSA
  • Application Modes Weighing, Counting, Percentage
  • Weighing Surface Width 7-1/8"
  • Platform Material Stainless Steel
  • Weighing Surface Depth 9-7/8"
  • Digital/Mechanical Digital
  • Scale Connection Ports Bidirectional RS-232
  • Scale Display LCD
  • Weighing Units g
  • Scale Item Platform Bench Scale
  • Scale Sub-Category Food Scale
  • Scale Readability 1 g
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list