Skip Content
WEIGHING SCALE,SS PLTFRM,3000G/6 LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WEIGHING SCALE,SS PLTFRM,3000G/6 LB

ADAM EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8MVR2
  • Mfr. Model # 8MVR2
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.7 lbs

Technical Specs

  • Capacity 3000g/6 lb.
  • Item Portion Control Scale
  • Housing Material Plastic
  • Includes AC Adapter, Rechargeable Battery
  • Overall Length 10"
  • Overall Height 4-2/7"
  • Overall Width 9-4/5"
  • Power Unit Battery and AC Adapter
  • Standards CE, UL, CSA
  • Application Modes Weighing, Counting, Percentage
  • Weighing Surface Width 7-1/8"
  • Weighing Surface Depth 9-7/8"
  • Platform Material Stainless Steel
  • Digital/Mechanical Digital
  • Scale Connection Ports Bidirectional RS-232
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Weighing Units g
  • Scale Readability 0.5g
  • Scale Sub-Category Food Scale
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list