Skip Content
WEIGHING SCALE,SS PLATFORM,3KG/ 7 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHING SCALE,SS PLATFORM,3KG/ 7 L

CITIZEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM12R986
  • Mfr. Model # 12R986
  • UNSPSC # 41111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Capacity 3kg/ 7 lb.
  • Includes AC Adapter, Rechargeable Battery
  • Item Bench Scale
  • Housing Material ABS Plastic
  • Overall Height 5"
  • Overall Width 12-5/8"
  • Overall Length 13-1/2"
  • Standards CE,EMC
  • Power Unit AC Adapter, Rechargeable Battery
  • Weighing Surface Depth 8-7/8"
  • Application Modes Weighing, Parts Counting, Checkweighing, Percent Weighing, Accumulation, Pre-Set Tare and Unit Conversion
  • Weighing Surface Width 11-5/8"
  • Digital/Mechanical Digital
  • Platform Material Stainless Steel
  • Scale Sub-Category Food Scale
  • Weighing Units kg, g, lbs.
  • Scale Readability 0.1g/0.0002 lbs.
  • Scale Item Platform Bench Scale
  • Scale Display LCD
  • Washdown No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list