Skip Content
WEIGHING PAN 5/16 X4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHING PAN 5/16 X4

EAGLE THERMOPLASTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9U915
  • Mfr. Model # 9U915
  • UNSPSC # 41111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.37 lbs

Technical Specs

  • Capacity 60mL
  • Depth 5/16"
  • Colour Gray
  • Item Weighing Dish
  • For Use With Enclosed Balances and Weighing Equipment
  • Diameter 102mm I.D.
  • Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list