Skip Content
WEIGHING DISH,BLUE,5-1/2 IN. L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHING DISH,BLUE,5-1/2 IN. L,PK 5

EAGLE THERMOPLASTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9HW91
  • Mfr. Model # 9HW91
  • UNSPSC # 41111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.38 lbs

Technical Specs

  • Capacity 330mL
  • Colour Blue
  • Depth 7/8"
  • Item Weighing Dish
  • For Use With Balances, Microwave Moisture Analyzers
  • Length 5-1/2"
  • Material Polystyrene
  • Width 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list