Skip Content
WEIGHING DISH,7-1/2 IN. L,PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHING DISH,7-1/2 IN. L,PK 250

EAGLE THERMOPLASTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AG70
  • Mfr. Model # 8AG70
  • UNSPSC # 41111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.97 lbs

Technical Specs

  • Capacity 270mL
  • Colour White
  • Depth 1"
  • Material Polystyrene
  • Item Weighing Dish
  • Length 7-1/2"
  • Width 4-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list