Skip Content
WEIGHING DISH,11/16 IN. D,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEIGHING DISH,11/16 IN. D,PK 100

EAGLE THERMOPLASTIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LE70
  • Mfr. Model # 9LE70
  • UNSPSC # 41111515
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Capacity 80mL
  • Colour Gray
  • Depth 11/16"
  • Material Aluminum
  • Item Weighing Dish
  • Diameter 73mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list