WEEPING CORD 7/32IN X 100 FT. SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEEPING CORD 7/32IN X 100 FT. SOLID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL83
  • Mfr. Model # 20TL83
  • UNSPSC # 31151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Natural
  • Item Weeping Cord
  • Tensile Strength 100 lbs.
  • Length 100 ft.
  • Working Load Limit 20 lb.
  • Rope Material Cotton
  • Package Type Hank
  • Rope Dia. 7/32"
  • Rope Construction Solid Braid
  • Rope Item Weep Cord
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list