Skip Content
WEEPING CORD 3/8IN. X 100 FT. SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEEPING CORD 3/8IN. X 100 FT. SOLID

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM20TL84
  • Mfr. Model # 20TL84
  • UNSPSC # 31151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Natural
  • Item Weeping Cord
  • Length 100 ft.
  • Tensile Strength 300 lbs.
  • Working Load Limit 60 lbs.
  • Rope Material Cotton
  • Package Type Hank
  • Rope Dia. 3/8"
  • Rope Construction Solid Braid
  • Rope Item Weep Cord
  • Rope Sub-Category All Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list