WEDGE SOCKET TERMINATOR S421T 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEDGE SOCKET TERMINATOR S421T 3/8IN

CROSBY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CRB1035000
  • Mfr. Model # 1035000
  • UNSPSC # 31162604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The Terminator(TM) socket wedge, model S421T, 3/8 inch wire rope. Basket is cast steel. Individually magnetic particle inspected. Pin diameter and jaw opening allows wedge and socket to be used in conjunction with open swage and spelter sockets.

Technical Specs

  • Finish Painted
  • For Use With Stainless Steel Cable
  • Includes Socket, Wedge, Pin and Wire Rope Clip
  • Item Wedge Sockets 3/8"
  • Wire Rope Dia. 3/8"
  • Standards ASME B30.26, ABS 2007 Steel Vessel Rules 1-1-17.7, EN 13411-6 : 2003
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list