Skip Content
WEDGE SET-UP 5-INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE SET-UP 5-INCH

ARMSTRONG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARM79-495
  • Mfr. Model # 79-495
  • UNSPSC # 27112504
  • CATALOGUE PAGE # 646
  • Shipping Weight 0.35 lbs

Product Details

Set up wedges, 5 inches.

Technical Specs

  • Overall Length 5"
  • Item Set-up Wedge

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list