Skip Content
WEDGE-FLANGE NON SPARK       3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE-FLANGE NON SPARK 3/4 IN

AMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APOW9
  • Mfr. Model # W9
  • UNSPSC # 27112504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Height (In.) 3/4
  • Item Flange Wedge
  • Length (In.) 8
  • Width (In.) 2
  • Type Non-Sparking, Non-Magnetic, Corrosion Resistant
  • Material Aluminum Bronze Copper Alloy
  • Standards FM Approved

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list