Skip Content
WEDGE FITTERS 8LX3/4WX1/4H SOLID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

WEDGE FITTERS 8LX3/4WX1/4H SOLID

ABA MACHINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABA03-0053
  • Mfr. Model # 03-0053
  • UNSPSC # 27112504
  • CATALOGUE PAGE # 810
  • Shipping Weight 0.375 lbs

Technical Specs

  • Type Solid
  • Item Fitters Wedge, Carbon Steel
  • Application Pipeline Alignment
  • Characteristics 8" L X 3/4" W X 1/4" H
  • Function Pipeline Alignment

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list