Skip Content
WEDGE ANCHOR STEEL ZP 7/8X8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR STEEL ZP 7/8X8

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.087.0800
  • Mfr. Model # U70411.087.0800
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 1.354 lbs

Technical Specs

  • Includes Nuts and Washer
  • Item Wedge Anchor
  • Thread Length 3-7/8"
  • Thread Size 7/8"
  • Anchor Dia. 7/8"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 12,980
  • Min. Embedment 4"
  • Max. Work Thickness 3-1/8"
  • Anchor Length 8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list