Skip Content
WEDGE ANCHOR STEEL ZP 7/8X6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR STEEL ZP 7/8X6

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.087.0600
  • Mfr. Model # U70411.087.0600
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 1.076 lbs

Technical Specs

  • Includes Nuts and Washer
  • Item Wedge Anchor
  • Material Zinc Plated Carbon Steel
  • Thread Size 7/8"
  • Thread Length 3-1/2"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 12,980
  • Anchor Dia. 7/8"
  • Anchor Length 6"
  • Min. Embedment 4"
  • Max. Work Thickness 1-1/8"
  • Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list