WEDGE ANCHOR STEEL ZP 3/8X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEDGE ANCHOR STEEL ZP 3/8X3

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.037.0300
  • Mfr. Model # U70411.037.0300
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.45 lbs

Technical Specs

  • Includes Nuts and Washer
  • Thread Size 3/8"
  • Item Wedge Anchor
  • Thread Length 1-1/2"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 3,300
  • Anchor Length 3"
  • Anchor Dia. 3/8"
  • Min. Embedment 1-1/2"
  • Max. Work Thickness 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list