Skip Content
WEDGE ANCHOR STEEL ZP 3/4X4-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR STEEL ZP 3/4X4-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.075.0425
  • Mfr. Model # U70411.075.0425
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.558 lbs

Technical Specs

  • Includes Nuts and Washer
  • Thread Size 3/4"
  • Material Zinc Plated Carbon Steel
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 11,880
  • Item Wedge Anchor
  • Thread Length 1-3/4"
  • Anchor Dia. 3/4"
  • Anchor Length 4-1/4"
  • Max. Work Thickness 9/16"
  • Min. Embedment 3-1/4"
  • Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list