Skip Content
WEDGE ANCHOR STEEL ZP 1X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR STEEL ZP 1X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.100.0900
  • Mfr. Model # U70411.100.0900
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 0.992 lbs

Technical Specs

  • Item Wedge Anchor
  • Material Zinc Plated Carbon Steel
  • Thread Length 3-7/8"
  • Thread Size 1"
  • Includes Nuts and Washer
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 15,840
  • Anchor Dia. 1"
  • Anchor Length 9"
  • Max. Work Thickness 4"
  • Min. Embedment 4-1/2"
  • Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list