Skip Content
WEDGE ANCHOR STEEL ZP 1/4X3-1/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR STEEL ZP 1/4X3-1/4

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70411.025.0325
  • Mfr. Model # U70411.025.0325
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1089
  • Shipping Weight 1.0 lbs

Technical Specs

  • Thread Length 2-1/8"
  • Thread Size 1/4"
  • Includes Nuts and Washer
  • Item Wedge Anchor
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 1,870
  • Max. Work Thickness 1-3/8"
  • Anchor Length 3-1/4"
  • Anchor Dia. 1/4"
  • Min. Embedment 1-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list