Skip Content
WEDGE ANCHOR SS 303/304 5/8X5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR SS 303/304 5/8X5

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70420.062.0500
  • Mfr. Model # U70420.062.0500
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.418 lbs

Technical Specs

  • Item Wedge Anchor
  • Includes Nuts and Washer
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 7,480
  • Thread Size 5/8"
  • Thread Length 3-13/16"
  • Anchor Dia. 5/8"
  • Anchor Length 5"
  • Max. Work Thickness 1-1/8"
  • Min. Embedment 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list