Skip Content
WEDGE ANCHOR SS 303/304 3/4X12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR SS 303/304 3/4X12

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70420.075.1200
  • Mfr. Model # U70420.075.1200
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 1.382 lbs

Technical Specs

  • Item Wedge Anchor
  • Includes Nuts and Washer
  • Thread Size 3/4"
  • Thread Length 9-1/2"
  • Anchor Length 12"
  • Anchor Dia. 3/4"
  • Max. Work Thickness 4"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 11,880
  • Min. Embedment 3-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list