Skip Content
WEDGE ANCHOR SS 303/304 1X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR SS 303/304 1X9

FABORY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FPBU70420.100.0900
  • Mfr. Model # U70420.100.0900
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.992 lbs

Technical Specs

  • Includes Nuts and Washer
  • Item Wedge Anchor
  • Thread Size 1"
  • Thread Length 3-7/8"
  • Ultimate Tension in 4000 PSI Concrete (Lb.) 15,840
  • Max. Work Thickness 4"
  • Anchor Dia. 1"
  • Anchor Length 9"
  • Min. Embedment 4-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list