Skip Content
WEDGE ANCHOR 3/8X2-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR 3/8X2-3/4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFWED38234
  • Mfr. Model # WED38234
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.09 lbs

Product Details

Long thread design. Letter coded studs.

Technical Specs

  • Finish Zinc Plated
  • Includes Nut and Washers
  • Item Wedge Anchor
  • Material Carbon Steel
  • Thread Size 3/8"
  • Thread UNC
  • Thread Length 1-1/4"
  • Meets/Exceeds ACI 204
  • Anchor Dia. 3/8"
  • Agency Compliance IAPMO
  • Anchor Length 2-3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List