Skip Content
WEDGE ANCHOR 3/4X8-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WEDGE ANCHOR 3/4X8-1/2

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFWED34812
  • Mfr. Model # WED34812
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 1.33 lbs

Product Details

Long thread design. Letter coded studs.

Technical Specs

  • Item Wedge Anchor
  • Includes Nut and Washers
  • Material Carbon Steel
  • Thread Size 3/4"
  • Finish Zinc Plated
  • Thread UNC
  • Agency Compliance IAPMO
  • Meets/Exceeds ACI 202
  • Thread Length 4"
  • Anchor Dia. 3/4"
  • Anchor Length 8-1/2"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list