Discontinued with Replacement
WEDGE ANCHOR 3/4X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WEDGE ANCHOR 3/4X7

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFWED347
  • Mfr. Model # WED347
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.9 lbs
Suggested Replacement Product
WEDGE ANCHOR,STEEL,3/4" DIA.,7"L,BX10

Your Price: NA

Product Details

Long thread design. Letter coded studs.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Thread Size 3/4"
  • Thread Length 4"
  • Thread UNC
  • Agency Compliance IAPMO
  • Meets/Exceeds ACI 201
  • Anchor Dia. 3/4"
  • Anchor Length 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list