Skip Content
WEDGE ANCHOR 1/2X3-3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WEDGE ANCHOR 1/2X3-3/4

UCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # UCFWED12334
  • Mfr. Model # WED12334
  • UNSPSC # 31162102
  • CATALOGUE PAGE # 1088
  • Shipping Weight 0.22 lbs

Product Details

Long thread design. Letter coded studs.

Technical Specs

  • Includes Nut and Washers
  • Item Wedge Anchor
  • Thread Size 1/2"
  • Thread UNC
  • Thread Length 2-1/8"
  • Agency Compliance IAPMO
  • Anchor Dia. 1/2"
  • Meets/Exceeds ACI 194
  • Anchor Length 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list